Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Cord, 10 AWG, T-Prene, 100 ft

  • Mfr # NE3038513

  • Zoro # G412452562


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
T-Prene
Power Indicator
Yes
Wire Size
10 AWG
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE3038513
Zoro #
G412452562
UPC #
759332153075
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Jacket Material
T-Prene
Power Indicator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.