Zoro Homepage

Extension Cord, 3 Outlets, Yellow, 25 ft

  • Mfr # NE106353

  • Zoro # G510474954


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Cord Length
25 ft
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE106353
Zoro #
G510474954
UPC #
654204495256
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Number of Outlets
3
Jacket Color
Yellow
Power Indicator
Yes
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.