Zoro Homepage

Fiber Optic Cable, 1,000' 12 Fiber

  • Mfr # AP0121ANU.BK

  • Zoro # G0372933


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Mode
Single Mode
Jacket Color
Black
Jacket Material
Flame Retardant Compound
Clad Dimension
900 Micrometers
Core Dimension
50.0 Micrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP0121ANU.BK
Zoro #
G0372933
UPC #
-
Country of Origin
United States

Dimensions

Clad Dimension
900 Micrometers
Core Dimension
50.0 Micrometer
Bandwidth
10 GBps @ 30,000m or Less @ 1,550nm
Bandwidth - Fiber Optic Cable
10 Gb/s @ 30,000m or Less @ 1550nm, 10 Gb/s @ 5000m or Less @ 1310nm
Length
1000 ft.
Core Dimension - Fiber Optic Cable
50.0 Micrometer
Spool Length
1,000 ft
Cable Length
1,000 ft
Core Diameter
50.0 Micrometer

Description

Fiber Optic Cable, Mode Single Mode, Fiber Count 12, Fiber Material Aramid Yarn, Fire Rating Plenum, Jacket Color Black, Jacket Material Flame Retardant Compound, Number of Fibers Multifiber, Cable Length 1,000 ft, Clad Dimension 900 Micrometers, Core Diameter 50.0 Micrometer, Maximum Distance 10,000m @ 1310nm, Attenuation 1.0 dB/km @ 1310 and 1560 Nanometers, NEC Article and Type OFNP, Standards CSA FT6, ETL Listed, GR-409, ICEA S-104-696, RoHS Compliant Directive 2002/95/EC, TIA 568 C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.