Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, 1,000', 6 Fiber

  • Mfr # CG0061ANU.BK

  • Zoro # G2855632


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Mode
Multi-Mode
Jacket Color
Black
Jacket Material
Flame Retardant Compound
Clad Dimension
900 Micrometers
Core Dimension
62.5 Micrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG0061ANU.BK
Zoro #
G2855632
UPC #
-
Country of Origin
United States

Dimensions

Clad Dimension
900 Micrometers
Core Dimension
62.5 Micrometer
Bandwidth
1 GBps @ 300m or Less @ 850nm
Length
1000 ft.
Bandwidth - Fiber Optic Cable
1 Gb/s @ 300m or Less @ 850nm, 1 Gb/s @ 550m or Less @ 1300nm
Spool Length
1,000 ft
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Cable Length
1,000 ft
Core Diameter
62.5 Micrometer

Details

Item
Fiber Optic Cable
Mode
Multi-Mode
Jacket Color
Black
Jacket Material
Flame Retardant Compound
Fiber Count
6
Number of Fibers
Multifiber
Fire Rating
Plenum
Attenuation
1.0 dB/km @ 1300 Nanometer
NEC Article and Type
OFNP
Standards
CSA FT6, ETL Listed, GR-409, ICEA S-104-696, RoHS Compliant Directive 2002/95/EC, TIA 568 C.3
Jacket Type
FEP
Construction
Aramid Yarn
Tight Buffer
Provides Individual Fibre Protection
Max. Distance - Fiber Optic Cable
300m @ 850nm
Package Type - Data Cable
Spool
Fiber Count - Fiber Optic Cable
6
UL Types
OFNP Plenum
Jacket Material - Wire and Cable
Flame Retardant Compound, UV-Resistant
Fire Rating - Data Cable
Plenum
Simplex/Duplex/Multifiber
Multifiber
Item - Data Cable
Fiber Optic Cable
Single Mode/Multi-Mode
Multi-Mode
Maximum Distance
300m @ 850nm
Resistance Properties
UV Resistant
Fiber Material
Aramid Yarn
Package Type
Spool

Description

Fiber Optic Cable, Mode Multi-Mode, Fiber Count 6, Fiber Material Aramid Yarn, Fire Rating Plenum, Jacket Color Black, Jacket Material Flame Retardant Compound, Number of Fibers Multifiber, Cable Length 1,000 ft, Clad Dimension 900 Micrometers, Core Diameter 62.5 Micrometer, Maximum Distance 300m @ 850nm, Attenuation 1.0 dB/km @ 1300 Nanometer, NEC Article and Type OFNP, Standards CSA FT6, ETL Listed, GR-409, ICEA S-104-696, RoHS Compliant Directive 2002/95/EC, TIA 568 C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.