Zoro Homepage

Male to Display Port Male Cable Type C - 1.2 m.

  • Mfr # NE647870

  • Zoro # G615829901


product price: $56.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE647870
Zoro #
G615829901
UPC #
661541427826
Country of Origin
China

Description

Comprehensives Type - C Male to DisplayPort Male cable allows users with USB - C equipped devices to connect to any DisplayPort enabled monitor. It works with USB - C devices that support DP alt mode such as the MacBook ChromeBook Pixel and Dell XPS models 15 and 13. It requires no additional software and delivers crisp picture quality at 4 times the resolution of HD 1080p. This adapter cable is backward compatible with 1080p displays ensuring universal use. Feature -Max. Resolution - 4K 30Hz 3840x2160p 30Hz -1.2 m. 3.96 ft. cable length -Compatible with Windows & Mac -RoHS CE and FCC Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.