Zoro Homepage

Power Strip, Industrial, 5-15/20R, 5-20P, 15 ft., Gray

  • Mfr # NE568049

  • Zoro # G511861753


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Industrial
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE568049
Zoro #
G511861753
UPC #
723902209844
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Industrial
Receptacle Configuration
5-15/20R
Plug Configuration
5-20P
Color
Gray
Gauge/Conductor
12/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.