Zoro Homepage

Power Strip, SJT, 4 ft., Yellow

  • Mfr # NE134814

  • Zoro # G710331385


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Type
SJT
Cord Length
4 ft.
Color
Yellow
Gauge/Conductor
14/3
Number of Outlets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE134814
Zoro #
G710331385
UPC #
654204690019
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Power Strip
Type
SJT
Color
Yellow
Gauge/Conductor
14/3
Number of Outlets
9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.