Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen Primary Wire, 1/0 AWG, Red NE601807

Primary Wire, 1/0 AWG, Red (Discontinued)

  • Mfr # NE601807
  • Zoro # G504067612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE601807
Zoro #
G504067612
UPC #
723902522424
Country of Origin
China

Dimensions

Wire Size
1/0 AWG
Length
25 ft.

Details

Item
Primary Wire
Wire Color
Red
Jacket Color
Red

Description

  • Spool Super Flexible Oxygen Free Cable.
  • Color: Red.
  • 0 Gauge.
  • 25'.
  • Huge selection to choose from.
  • Satisfaction ensured.
  • Constructed from the highest quality materials.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.