This item is Discontinued.

Nextgen SA540CC10 15A 125V Residential Polarized Plug - Brown; Pack of 10 NE573620

SA540CC10 15A 125V Residential Polarized Plug - Brown; Pack of 10 (Discontinued)

  • Mfr # NE573620
  • Zoro # G904098995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE573620
Zoro #
G904098995
UPC #
723902347157
Country of Origin
China

Description

Features
  • Amplifier - 15A.
  • Volt - 125V.
  • Color - Brown.
  • Residential, Polarized Plug.
  • 2 Pole.
  • 2 Wire.
  • High Impact Thermoplastic Construction.
  • Mates With SA155 Series Connector.
  • Pack of 10.
  • Dimension - 0.6 x 0.6 x 0.4 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.