Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 1/2 M NXLO212-MED

Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 1/2 M (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387312
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
5 in
Width
M
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Upper Material Description
Synthetic
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
For Outdoor Traction
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.79
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metal Chip Resisting Sole
No
Style Number
NXL0212-MED
Ninety Degree Heel
Yes
Insole System
Removable
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.43
Toe Shape
Round
Midsole Material
Polyurethane
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Sole Pattern
Slip Resistant
Shank Material
Nylon
Non Metallic Upper
No
Footwear Shank Type
Nylon
Non-Marking Sole
No
Max. Heat Rating
350 Degrees F
Item
Athletic Shoe
Conductive
No
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Liner Material
Nylon
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
All-Leather Upper
Yes
Insole Technology
Removable
Maximum Heat Rating
350 Degrees F
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.79
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
350 Degrees F
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.