Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Men's, Composite Toe, Work Shoe, 10 1/2, M, Black, OL25000-ORG OL25000

Men's, Composite Toe, Work Shoe, 10 1/2, M, Black, OL25000-ORG (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388204
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Size
10 1/2
Size (PRINT)
10 1/2
Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
OL25000-ORG
Waterproof
Yes
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metatarsal Guard
No
Upper Material Description
Synthetic
Metatarsal System
No
Liner Material
Nylon
CSA Footwear Standard
Grade 1 Toecap
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Standards
ASTM F2413-11
Non-Marking Sole
No
Insole System
Removable
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insulation Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.67
Removable Insole
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.38
Wide Toe Cap
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Max. Heat Rating
350 Degrees F
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Footwear Style
Athletic Shoe
Upper Boot Material
Man Made
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 10 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.