Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 10-1/2 Women's Hiker Shoe Steel Work Shoe, Brown OL21114

Size 10-1/2 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)

  • Mfr # OL21114
  • Zoro # G2388152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL21114
Zoro #
G2388152
UPC #
-
Country of Origin
Cambodia

Dimensions

Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size
10 1/2
Width
M
Footwear Size
10 1/2
Size (PRINT)
10 1/2

Details

Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.61
Upper Material Description
Synthetic
Outsole Material
Rubber
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Liner Material
Nylon
Waterproof
No
Metatarsal System
No
Non Metallic Upper
No
CSA Footwear Standard
Grade 1 Toecap
Midsole Material
Polyurethane
Non-Marking Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.81
Completely Non Metallic
No
Shank Material
Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insulation Type
None
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Toe Type
Steel
Upper Boot Material
Leather/Fabric
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Wide Toe Cap
No
Footwear Style
Hiker Shoe
Insulation Weight
None
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.31
Color
Brown
Gender
Women's
Removable Insole
No
Oil Resisting Sole
Yes
Max. Heat Rating
350 Degrees F
Footwear Closure Type
Lace Up
Toe Shape
Round
Item
Work Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Style Number
OL21114-BRN
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Footwear Sole Pattern
Slip Resistant
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe

Description

Work Shoe, Width M, Size 10 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.