Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 10 Men's Athletic Shoe Alloy Work Shoe, Black NXLO212-MED

Size 10 Men's Athletic Shoe Alloy Work Shoe, Black (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387565
UPC #
-
Country of Origin
China

Dimensions

Size
10
Width
M
Height
5 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
10
Size (PRINT)
10
Overall Height
5 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
All Leather
Item
Athletic Shoe
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Waterproof
No
Standards
ASTM F2413-11
Insole System
Removable
Liner Material
Nylon
Non-Marking Sole
No
Max. Heat Rating
350 Degrees F
Footwear Construction Type
Cemented
Metatarsal Guard
No
Removable Insole
No
Conductive
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
Color
Black
Metatarsal System
No
Waterproof Type
None
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Style Number
NXL0212-MED
Puncture Resistant Insole
No
Wide Toe Cap
No
Non Metallic Upper
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily
0.43
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.72
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.79
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Static Dissipative
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Toe Type
Alloy
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Upper Material Description
Synthetic
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.79
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Oily
0.43
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.72
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
350 Degrees F
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.