Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Men's, Composite Toe, Work Shoe, 10, M, Black, OL25000-ORG OL25000

Men's, Composite Toe, Work Shoe, 10, M, Black, OL25000-ORG (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388161
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
10
Size (PRINT)
10
Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
OL25000-ORG
Waterproof
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Conductive
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Insulation Weight
None
Outsole Material
Rubber
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metatarsal System
No
Footwear Shank Type
Nylon
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Lace Up
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Removable Insole
No
Chemical Resisting Sole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Liner Material
Nylon
Puncture Resistant Insole
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Dry
0.67
For Outdoor Traction
Yes
Ninety Degree Heel
Yes
Insulated
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Synthetic
Max. Heat Rating
350 Degrees F
Non-Marking Sole
No
Static Dissipative
No
Footwear Style
Athletic Shoe
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 10, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.