Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Women's, Composite Toe, Work Shoe, 10, M, Black, OL25004-BLU OL25004

Women's, Composite Toe, Work Shoe, 10, M, Black, OL25004-BLU (Discontinued)

  • Mfr # OL25004
  • Zoro # G2388563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004
Zoro #
G2388563
UPC #
-
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Size
10
Size (PRINT)
10
Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004-BLU
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Midsole Material
Polyurethane
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
Insulated
No
Waterproof Type
Waterproof Membrane
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Insole System
Removable
Footwear Style
Athletic Shoe
Footwear Shank Type
Nylon
Completely Non Metallic
No
Predominant Footwear Color
Silver
Mark II Slip Test Results- Dairy Tile Dry
0.74
Footwear Construction Type
Cemented
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Metatarsal System
No
Conductive
No
Insulation Type
None
Upper Material Description
Synthetic
Insulation Weight
None
Removable Insole
No
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Oily
0.32
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Shank Material
Nylon
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 10, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.