Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 M NXLO212-MED

Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 M (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387303
UPC #
-
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Item
Athletic Shoe
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Synthetic
Insulated
No
Insulation Type
None
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.43
CSA Footwear Standard
Grade 1 Toecap
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Style Number
NXL0212-MED
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
For Outdoor Traction
Yes
Non-Marking Sole
No
Wide Toe Cap
No
Footwear Sole Pattern
Slip Resistant
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.79
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Insole System
Removable
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Liner Material
Nylon
Oil Resisting Sole
Yes
Removable Insole
No
Static Dissipative
No
Metatarsal System
No
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.79
Toe Cap Material
Alloy
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Wet
0.72
Maximum Heat Rating
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.