Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, 12 M, Alloy Toe, 5 in H, Black, NXL0212-MED NXLO212-MED

Men's Athletic Shoe, 12 M, Alloy Toe, 5 in H, Black, NXL0212-MED (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387373
UPC #
-
Country of Origin
China

Dimensions

Size
12
Width
M
Height
5 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
12
Overall Height
5 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Gender
Men's
Waterproof
No
Style Number
NXL0212-MED
Upper Material
Leather
Toe Type
Alloy
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Insole System
Removable
Liner Material
Nylon
Toe Shape
Round
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Mark II Slip Test Results- Dairy Tile Wet
0.72
CSA Footwear Standard
Grade 1 Toecap
Non-Marking Sole
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.43
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Waterproof Type
None
Non Metallic Upper
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Shank Material
Nylon
Removable Insole
No
Completely Non Metallic
No
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Conductive
No
Static Dissipative
No
Footwear Sole Pattern
Slip Resistant
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Oily/Wet
0.38
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
0.79
Maximum Heat Rating
350 Degrees F
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.