Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 13 M NXLO212-MED

Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 13 M (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387279
UPC #
-
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
5 in
Width
M
Size (PRINT)
13
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Insole System
Removable
Conductive
No
Max. Heat Rating
350 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Ninety Degree Heel
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Waterproof Type
None
Standards
ASTM F2413-11
Liner Material
Nylon
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Upper Material Description
Synthetic
Toe Shape
Round
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Oil Resisting Sole
Yes
Removable Insole
No
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
Item
Athletic Shoe
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Oily
0.43
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Style Number
NXL0212-MED
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.72
Static Dissipative
No
Puncture Resistant Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.79
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.43
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.38
All-Leather Upper
Yes
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Dry
0.79
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
350 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.