Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Women's 4 1/2 in Composite Toe Athletic Shoe, Black, 6, W, OL25004 OL25004W

Women's 4 1/2 in Composite Toe Athletic Shoe, Black, 6, W, OL25004 (Discontinued)

  • Mfr # OL25004W
  • Zoro # G2388511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004W
Zoro #
G2388511
UPC #
-
Country of Origin
China

Dimensions

Size
6
Width
W
Footwear Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Size (PRINT)
6
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004
Upper Boot Material
Man Made
Waterproof
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Outsole Material
Rubber
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Conductive
No
Insulated
No
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Silver
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Athletic Shoe
Completely Non Metallic
No
Insole System
Removable
Liner Material
Nylon
Insulation Type
None
Wide Toe Cap
Yes
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Removable Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.74
Footwear Construction Type
Cemented
Metatarsal System
No
Metatarsal Guard
No
Max. Heat Rating
350 Degrees F
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.47
Closure
Lace Up
CSA Standards Met
Grade 1 Protective Toecap
Style Family
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.74
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number OL25004W-BLU, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.