Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Women's, Composite Toe, Work Shoe, 7 1/2, W, Black, OL25004W-BLU OL25004W

Women's, Composite Toe, Work Shoe, 7 1/2, W, Black, OL25004W-BLU (Discontinued)

  • Mfr # OL25004W
  • Zoro # G2388572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004W
Zoro #
G2388572
UPC #
-
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004W-BLU
Waterproof
Yes
Liner Material
Nylon
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Slip Resistant
Footwear Shank Type
Nylon
Removable Insole
No
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Insole System
Removable
Midsole Material
Polyurethane
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal Guard
No
Upper Boot Material
Man Made
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Construction Type
Cemented
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.74
Puncture Resistant Insole
No
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Metatarsal System
No
Waterproof Type
Waterproof Membrane
Predominant Footwear Color
Silver
Insulation Type
None
Static Dissipative
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Insulation Weight
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap

Description

Work Shoe, Width W, Size 7 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.