Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Women's, Composite Toe, Work Shoe, 7, W, Black, OL25004W-BLU OL25004W

Women's, Composite Toe, Work Shoe, 7, W, Black, OL25004W-BLU (Discontinued)

  • Mfr # OL25004W
  • Zoro # G2388545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004W
Zoro #
G2388545
UPC #
-
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
7
Size (PRINT)
7
Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004W-BLU
Waterproof
Yes
Puncture Resistant Insole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Upper Boot Material
Man Made
Footwear Shank Type
Nylon
Liner Material
Nylon
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Max. Heat Rating
350 Degrees F
Static Dissipative
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Silver
Metatarsal Guard
No
Upper Material Description
Synthetic
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
CSA Footwear Standard
Grade 1 Toecap
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Outsole Material
Rubber
Insulation Weight
None
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
No
Insulated
No
Midsole Material
Polyurethane
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap

Description

Work Shoe, Width W, Size 7, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.