Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, 8 1/2 Leather Upper, Alloy Toe, 5 in H, Black, NXL0212-MED NXLO212-MED

Men's Athletic Shoe, 8 1/2 Leather Upper, Alloy Toe, 5 in H, Black, NXL0212-MED (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387330
UPC #
-
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Insole System
Removable
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Style Number
NXL0212-MED
Upper Material Description
Synthetic
Insulation Type
None
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Conductive
No
Completely Non Metallic
No
Shank Material
Nylon
Standards
ASTM F2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Waterproof Type
None
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Slip Resistant
Wide Toe Cap
No
Static Dissipative
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Oily
0.43
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.79
Removable Insole
No
Midsole Material
Polyurethane
Metatarsal System
No
Liner Material
Nylon
Non-Marking Sole
No
Item
Athletic Shoe
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Footwear Construction Type
Cemented
Max. Heat Rating
350 Degrees F
Upper Boot Material
All Leather
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Slip-Resistance Value - Mark II - Oily
0.43
Maximum Heat Rating
350 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.79
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.72
Insole Technology
Removable
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
350 Degrees F
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.