Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Men's, Composite Toe, Work Shoe, 8 1/2, M, Black, OL25000-ORG OL25000

Men's, Composite Toe, Work Shoe, 8 1/2, M, Black, OL25000-ORG (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388170
UPC #
-
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
8 1/2
Width
M
Size (PRINT)
8 1/2

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
OL25000-ORG
Waterproof
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Synthetic
Footwear Shank Type
Nylon
Insole System
Removable
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Non-Marking Sole
No
Metatarsal Guard
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.60
Insulation Weight
None
CSA Footwear Standard
Grade 1 Toecap
Footwear Closure Type
Lace Up
Toe Shape
Round
Shank Material
Nylon
Insulation Type
None
Metatarsal System
No
Removable Insole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Liner Material
Nylon
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.67
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.38
Max. Heat Rating
350 Degrees F
Upper Boot Material
Man Made
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Slip Resistant
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 8 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.