Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 M NXLO212-MED

Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 M (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387452
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
5 in
Width
M
Footwear Size
8
Size (PRINT)
8
Overall Height
5 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Insulated
No
Shank Material
Nylon
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Liner Material
Nylon
Conductive
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.72
Midsole Material
Polyurethane
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.43
Oil Resisting Sole
Yes
Static Dissipative
No
Removable Insole
No
Insulation Type
None
Non Metallic Upper
No
Max. Heat Rating
350 Degrees F
CSA Footwear Standard
Grade 1 Toecap
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Predominant Footwear Color
Black
Wide Toe Cap
No
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Athletic Shoe
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Style Number
NXL0212-MED
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Insole System
Removable
Upper Material Description
Synthetic
Ninety Degree Heel
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.79
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Alloy
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Construction
Cemented
Style Family
Athletic Shoe
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Oily
0.43
Slip-Resistance Value - Mark II - Dry
0.79
Slip-Resistance Value - Mark II - Wet
0.72
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
350 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.