Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 8 Men's Athletic Shoe Composite Work Shoe, Black OL25000

Size 8 Men's Athletic Shoe Composite Work Shoe, Black (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388189
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Width
M
Footwear Size
8
Size (PRINT)
8

Details

Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Toe Shape
Round
Insulation Weight
None
Oil Resisting Sole
Yes
Color
Black
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.60
Wide Toe Cap
No
Static Dissipative
No
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Conductive
No
Outsole Material
Rubber
Shank Material
Nylon
Upper Boot Material
Man Made
Footwear Style
Athletic Shoe
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Liner Material
Nylon
Waterproof
Yes
Insole System
Removable
Non Metallic Upper
No
Toe Type
Composite
Removable Insole
No
CSA Footwear Standard
Grade 1 Toecap
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
For Outdoor Traction
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Insulation Type
None
Standards
ASTM F2413-11
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.38
Gender
Men's
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Style Number
OL25000-ORG
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Metatarsal System
No
Item
Work Shoe
Max. Heat Rating
350 Degrees F
Waterproof Type
Waterproof Membrane
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 8, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.