Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Women's, Composite Toe, Work Shoe, 8, W, Black, OL25004W-BLU OL25004W

Women's, Composite Toe, Work Shoe, 8, W, Black, OL25004W-BLU (Discontinued)

  • Mfr # OL25004W
  • Zoro # G2388633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004W
Zoro #
G2388633
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
4 1/2 in
Footwear Size
8
Size (PRINT)
8
Width
W

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004W-BLU
Waterproof
Yes
Oil Resisting Sole
Yes
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Grade 1 Toecap
Predominant Footwear Color
Silver
Wide Toe Cap
Yes
Max. Heat Rating
350 Degrees F
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
Man Made
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Upper Material Description
Synthetic
Static Dissipative
No
Insulation Weight
None
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Nylon
Liner Material
Nylon
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.74
Footwear Style
Athletic Shoe
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Conductive
No
Insole System
Removable
For Outdoor Traction
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Wide Toe Cap

Description

Work Shoe, Width W, Size 8, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.