Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver By Honeywell Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M NXLO212-MED

Men's Athletic Shoe, Alloy Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2 M (Discontinued)

  • Mfr # NXLO212-MED
  • Zoro # G2387522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NXLO212-MED
Zoro #
G2387522
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Footwear Size
9 1/2
Overall Height
5 in
Size (PRINT)
9 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Alloy
Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Upper Material Description
Synthetic
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.43
Puncture Resistant Insole
No
Non Metallic Upper
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Static Dissipative
No
Standards
ASTM F2413-11
Insole System
Removable
Non-Marking Sole
No
Wide Toe Cap
No
Insulated
No
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Style Number
NXL0212-MED
Mark II Slip Test Results- Dairy Tile Wet
0.72
Metatarsal System
No
Toe Shape
Round
Shank Material
Nylon
For Outdoor Traction
Yes
Max. Heat Rating
350 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Item
Athletic Shoe
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Upper Boot Material
All Leather
Insulation Type
None
Footwear Sole Pattern
Slip Resistant
Ninety Degree Heel
Yes
Waterproof Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Grade 1 Toecap
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Maximum Heat Rating
350 Degrees F
All-Leather Upper
Yes
Insole Technology
Removable
CSA Standards Met
Grade 1 Protective Toecap
Construction
Cemented
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Wet
0.72
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Dry
0.79
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.43
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
350 Degrees F
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number NXL0212-MED, Toe Cap Material Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.