Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Men's, Composite Toe, Work Shoe, 9 1/2, M, Black, OL25000-ORG OL25000

Men's, Composite Toe, Work Shoe, 9 1/2, M, Black, OL25000-ORG (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388213
UPC #
-
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Size (PRINT)
9 1/2
Width
M

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
OL25000-ORG
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.38
Liner Material
Nylon
Insulation Weight
None
Upper Boot Material
Man Made
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Toe Shape
Round
Max. Heat Rating
350 Degrees F
Static Dissipative
No
Footwear Construction Type
Cemented
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
CSA Footwear Standard
Grade 1 Toecap
Metal Chip Resisting Sole
No
Conductive
No
Predominant Footwear Color
Black
Metatarsal System
No
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.67
Footwear Sole Pattern
Slip Resistant
Midsole Material
Polyurethane
Removable Insole
No
Footwear Shank Type
Nylon
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Insulated
No
Upper Material Description
Synthetic
Shank Material
Nylon
Footwear Style
Athletic Shoe
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 9 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.