Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Brown OL21114

Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)

  • Mfr # OL21114
  • Zoro # G2388064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL21114
Zoro #
G2388064
UPC #
-
Country of Origin
Cambodia

Dimensions

Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size
9 1/2
Width
M
Footwear Size
9 1/2
Size (PRINT)
9 1/2

Details

Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Upper Material Description
Synthetic
Ninety Degree Heel
Yes
Conductive
No
Item
Work Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Color
Brown
Insulation Type
None
Waterproof
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.31
Upper Boot Material
Leather/Fabric
Waterproof Type
None
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insulated
No
Insulation Weight
None
Max. Heat Rating
350 Degrees F
Standards
ASTM F2413-11
Insole System
Removable
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Wet
0.61
Completely Non Metallic
No
Footwear Style
Hiker Shoe
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Style Number
OL21114-BRN
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Gender
Women's
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
CSA Footwear Standard
Grade 1 Toecap
Toe Type
Steel
Predominant Footwear Color
Brown
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Outsole Material
Rubber
Non Metallic Upper
No
Shank Material
Nylon
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe

Description

Work Shoe, Width M, Size 9 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.