Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 9 Women's Hiker Shoe Steel Work Shoe, Brown OL21114

Size 9 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)

  • Mfr # OL21114
  • Zoro # G2388119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL21114
Zoro #
G2388119
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
9
Heel Height
Less Than 1/2 in
Footwear Width
M
Height
6 in
Width
M
Footwear Size
9
Size (PRINT)
9

Details

Footwear Shank Type
Nylon
Insulated
No
Color
Brown
Style Number
OL21114-BRN
Gender
Women's
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Grade 1 Toecap
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal System
No
Conductive
No
Waterproof
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Standards
ASTM F2413-11
Insulation Weight
None
Insole System
Removable
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Non Metallic Upper
No
Insulation Type
None
Puncture Resistant Insole
No
Static Dissipative
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Toe Type
Steel
Footwear Sole Pattern
Slip Resistant
Mark II Slip Test Results- Dairy Tile Wet
0.61
Footwear Style
Hiker Shoe
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.81
Ninety Degree Heel
Yes
Waterproof Type
None
Wide Toe Cap
No
Toe Shape
Round
Item
Work Shoe
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe

Description

Work Shoe, Width M, Size 9, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.