Zoro Homepage

SP18U 1 Toggle Opening & 1 Duplex Outlet Opening Urea Wall Plate; Brown

  • Mfr # NE586452

  • Zoro # G603976839


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE586452
Zoro #
G603976839
UPC #
723902316948
Country of Origin
China

Description

Features
  • Color - Brown.
  • 2 Gang.
  • 1 Toggle Opening & 1 Duplex Outlet Opening.
  • Urea Wall Plate.
  • UL listed, CSA.
  • Dimension - 0.35 x 5 x 4.87 in.
  • Item Weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.