Zoro Homepage

SP7IU 1 Gang Single Outlet Opening Urea Wall Plate; Ivory

  • Mfr # NE601509

  • Zoro # G903976867


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE601509
Zoro #
G903976867
UPC #
723902316931
Country of Origin
China

Description

Features
  • Color - Ivory.
  • 1 Gang Single Outlet Opening.
  • Urea Wall Plate.
  • UL listed, CSA.
  • Dimension - 0.35 x 5 x 3 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.