Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nextgen SPO1IU 1 Gang 1 Toggle Opening Oversize Wall Plate; Ivory NE569216

SPO1IU 1 Gang 1 Toggle Opening Oversize Wall Plate; Ivory (Discontinued)

  • Mfr # NE569216
  • Zoro # G803976622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE569216
Zoro #
G803976622
UPC #
723902317839
Country of Origin
China

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang

Description

Features
  • 1 Gang 1 Toggle Opening Oversize Wall Plate.
  • Color - Ivory.
  • Largest Plate Available For Maximum Coverage.
  • Urea Construction.
  • Dimension - 0.28 x 6 x 3.75 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.