Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # NE844044

  • Zoro # G115799339


product price: $22.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE844044
Zoro #
G115799339
UPC #
753153421641
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Ivory
Standards
Fed Spec, UL 498, cULus Listed
Resistance Properties
Corrosion Resistant, Impact Resistant
Flange Type
Non-Flanged
Wiring Method
Back, Side

Description

Features -Heavy Duty Duplex Outlet. -15Amp. -Voltage - 125V. -Color - Ivory. -2 Pole 3 Wire Grounding. -NEMA 5-15R. -UL CSA. -Superior Blade Retention Prevents Plugs From Falling Out. -Screw Pressure Plate Back & Side Wire Termination Accepts No.14 Through No.12 Awg Stranded & Solid Copper Wire. -Auto-Ground Clip. -Unbreakable Face & Back Body Prevents Devices Breakage. -Commercial/Specification Grade. -Window Box. -Dimension - 4.25 x 1.25 x 1.81 in. -Item Weight - 0.21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.