Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded

  • Mfr # NE601456

  • Zoro # G515799304


product price: $34.29
/pk 10, $3.43/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE601456
Zoro #
G515799304
UPC #
723902314173
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
White
Standards
cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged

Description

Features -Tamper Resistant Grounded Duplex Outlet. -10 Pack. -15Amp. -Voltage - 125V. -Color - White. -UL Listed. -Meets the National Electrical Code Requirements. -Patented Internal Shutter System Lets Plugs In But Keeps Keys & Other Objects Out With The Automatic Shutters That Block Access. -Dimension - 10.35 x 1.56 x 4.25 in. -Item Weight - 1.37 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.