Zoro Homepage

Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole

  • Mfr # NE799154

  • Zoro # G915833509


product price: $51.35
/pk 10, $5.14/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE799154
Zoro #
G915833509
UPC #
753153421634
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Housing Color
White
Standards
UL 498, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Features -TradeMaster Tamper-Resistant Decorator Outlet. -10 Pack. -15Amp. -Voltage - 125V. -Color - White. -UL Listed. -Meets The National Electrical Code Requirements. -Patented Internal Shutter System Lets Plugs In But Keeps Keys & Other Objects Out With The Automatic Shutters That Block Access. -Dimension - 7.75 x 4.18 x 2.5 in. -Item Weight - 1.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.