Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STW 8/3, 6-50R, Blue

  • Mfr # NE669624

  • Zoro # G104005359


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Number of Outlets
1
Plug Configuration
6-50P
Receptacle Configuration
6-50R
Jacket Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE669624
Zoro #
G104005359
UPC #
747216309182
Country of Origin
China

Dimensions

Wire Size
8 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
STW
Number of Outlets
1
Plug Configuration
6-50P
Receptacle Configuration
6-50R
Jacket Material
Thermoplastic
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
8/3
Number of Conductors
3
Voltage
250V AC
Max. Amps
40A

Description

Features
  • Blue color for easy identification.
  • Durable heavy-duty STW jacket.
  • Lighted receptacle indicates when the power is on
Specification
  • Conductor Size 1 - 8/3 AWG
  • Cable Marking - STW
  • Length - 25 ft.
  • Color - Blue
  • Voltage - 250 V
  • Watts - 10000 W
  • Amps - 40 A
  • No. of Outlets - 1
  • Body Cover Material - Thermoplastic
  • Height - 14 in.
  • NEMA/IEC Configuration - 6-50P to 6-50R Lighted
  • Type - Welder Extension Cord
  • Width - 3.5 in.
  • Item Weight - 11.80 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.