Zoro Homepage

TM870WCC10 15A Grounded Premium Decorator Single Pole Switch; White

  • Mfr # NE579658

  • Zoro # G703977057


product price: $19.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE579658
Zoro #
G703977057
UPC #
723902317662
Country of Origin
China

Description

Features
  • 15 Amp.
  • Voltage - 120/277V.
  • Color - White.
  • Grounded Premium Decorator Single Pole Switch.
  • UL listed.
  • Smooth Quiet Paddle Action.
  • Smooth Quiet Paddle Action.
  • Designer Style Satin Finish Rocker.
  • Dimension - 4.25 x 1.5 x 1.63 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.