Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type C Male to USB 3.0A Female Adapter Cable 4 in.

  • Mfr # NE327604

  • Zoro # G303893696


product price: $44.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE327604
Zoro #
G303893696
UPC #
661541427963
Country of Origin
China

Description

Feature
  • 5Gbps speed rate
  • USB 3.0 support for peripherals such as keyboards, mice, flash drives, external HDDs, etc
  • Compatible with Windows & Mac
  • Charge / data transmission for smartphone / tablet
  • Plug and Play Installation - No drivers required, bus powered
  • RoHS, CE, and FCC Compliant
  • Cable length: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.