Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB3-AA-MF-15ST Usb 3.0 A Male to A Female Cable 15 ft.

  • Mfr # NE696229

  • Zoro # G103912726


product price: $48.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE696229
Zoro #
G103912726
UPC #
723902211601
Country of Origin
China

Description

Comprehensive's SuperSpeed 3.0 cable provides for simultaneous operation of SuperSpeed (USB 3.0 speeds) and non-Super Speed (USB 2.0 speeds) information exchanges. SuperSpeed USB brings significant power and performance enhancements to the popular USB standard while offering backwards compatibility with billions of USB-enabled PC's and peripheral devices currently in use by consumers. Designed for next-generation SuperSpeed USB device connections, the USB 3.0 cable offers a throughput of up to 4.8Gbps when used with a USB 3.0 host and device - an astounding 10x the capability of USB 2.0 (480Mbps). Our USB 3.0 cable features high quality Shielded Twisted Pair (STP) construction, helping to prevent electro-magnetic interference and ensuring reliable data communication.

Features
  • Male To A Female Cable
  • Length - 15ft.
  • Item Weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.