Zoro Homepage

Watertight Pin & Sleeve Plug, 15 A, 125V AC, Yellow

  • Mfr # NE570242

  • Zoro # G210536105


product price: $41.19
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE570242
Zoro #
G210536105
UPC #
723902314272
Country of Origin
China

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.