Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U

  • Mfr # NLSK-APV2-619-010U

  • Zoro # G6537536


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
All metal housing
Depth
0.317
Weight
1.3
Width
1.38
Color
Brushed nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLSK-APV2-619-010U
Zoro #
G6537536
UPC #
-
Country of Origin
China

Dimensions

Depth
0.317
Width
1.38
Height
4.45

Details

Material
All metal housing
Weight
1.3
Color
Brushed nickel

Description

Product: Axis Standard Keypad
Security: Motorized Latch
Functionality: Assigned Use
Body Type: Vertical
Finish: Brushed Nickel
Connection Type: Cable
Button Color: Black
Mount: Surface Mount with Pull Handle
Hardware: For door thickness 0.04- 0.91”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.