Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADS2-619-010U

  • Mfr # NLTR-ADS2-619-010U

  • Zoro # G6537396


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Material
All metal housing
Height
3.84
Color
Brushed nickel
Weight
1.3
Width
2.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLTR-ADS2-619-010U
Zoro #
G6537396
UPC #
-
Country of Origin
China

Dimensions

Height
3.84
Width
2.14
Depth
0.317

Details

Material
All metal housing
Color
Brushed nickel
Weight
1.3

Description

Product: Axis Touch RFID
Security: Motorized Bolt
Functionality: Shared Use
Body Type: Standard
Finish: Brushed Nickel
Connection Type: Cable
Button Color: Black
Mount: Surface Mount with Pull Handle
Hardware: For door thickness 0.04- 0.91"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.