Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock

  • Mfr # NLRC-ADO2-619-01P1

  • Zoro # G6537502


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
All metal housing
Depth
0.5
Weight
1.3
Height
2.74
Width
2.061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLRC-ADO2-619-01P1
Zoro #
G6537502
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5
Height
2.74
Width
2.061

Details

Material
All metal housing
Weight
1.3
Color
Brushed nickel

Description

Product: Range Keypad and RFID Combo
Security: Motorized Bolt
Functionality: Shared Use
Body Type: Standard
Finish: Brushed Nickel
Connection Type: Cable
Button Color: Black
Mount: Surface Mount no Pull Handle
Hardware: For door thickness 0.04 – 0.16" (1‐4MM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.