Zoro Homepage

Range Keypad Locker, Cabinet, & Furniture Lock

  • Mfr # NLRK-ADO2-619-01P1

  • Zoro # G6537466


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
All metal housing
Width
2.061
Color
Brushed nickel
Weight
1.3
Height
2.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLRK-ADO2-619-01P1
Zoro #
G6537466
UPC #
-
Country of Origin
China

Dimensions

Width
2.061
Height
2.74
Depth
0.5

Details

Material
All metal housing
Color
Brushed nickel
Weight
1.3

Description

Product: Range Standard Keypad
Security: Motorized Bolt
Functionality: Shared Use
Body Type: Standard
Finish: Brushed Nickel
Connection Type: Cable
Button Color: Black
Mount: Surface Mount no Pull Handle
Hardware: For door thickness 0.04 – 0.16" (1‐4MM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.