Electronic Lock, Brushed Nickel, 12 Button (Discontinued)
- Mfr # NXT-SKC-CDL-619-01-9U
- Zoro # G8584502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NXT-SKC-CDL-619-01-9U
Zoro #
G8584502
UPC #
-
Country of Origin
China
Dimensions
Door Thickness
0.01 in to 0.87 in
Outside Width
6.00 in
Outside Depth
1.06 in
Outside Height
1.25 in
Details
Item
Electronic Keyless Cam Lock
Series
NXT
Handle Type
Thumb Turn
Max. User Codes
1
Access Method
Keypad
For Use With
Cabinets
Usage
Shared or Assigned
Lock Material
Metal
Finish
Brushed Nickel
Event Audit Trail
None
Hand
Nonhanded
Voltage
3
Power Source
(2) AAA Batteries
Includes
Strike Plate
Number of Keys on Keypad
12
Features
Horizontal Orientation, Left Pull
Battery Life
3 to 5 yr
Description
Electronic Keyless Cam Lock, For Use With Cabinets, Access Method Keypad, Usage Shared or Assigned, Handle Type Thumb Turn, Door Thickness 0.01 in to 0.87 in, Lock Material Metal, Finish Brushed Nickel, Series NXT, Hand Nonhanded, Outside Height 1.25 in, Outside Depth 1.06 in, Outside Width 6.00 in, Number of Keys on Keypad 12, Features Horizontal Orientation, Left Pull, Power Source (2) AAA Batteries, Battery Life 3 to 5 yr, Event Audit Trail None, Max. User Codes 1, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.