Shop NEXTTEQ

Detector Tube, Benzene, PK5

  • Mfr # NX111H
  • Zoro # G1927559

product price: 
$
101.99
/pk of 5, $20.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Benzene
Measuring Range
0.2 to 1 ppm, 1 to 80 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX111H
Zoro #
G1927559
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
Benzene
Measuring Range
0.2 to 1 ppm, 1 to 80 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Detector Tube Application
Industrial Hygiene
Sampling Method
With Pump
Product Type
Gas Detection Tube
Sampling Time
2 min (1 to 80 ppm)
Color Change
White to Brown
Tube Material
Glass
Chemical Formula
C6H6
Shelf Life
2 yr
CAS Number
71-43-2
Gas Detected
Benzene
Calibrated
Yes
Measurement Range
0.2 to 1 ppm, 1 to 80 ppm
Operating Temperature - Maximum
104 Degrees F
Application
Industrial Hygiene
Break-Off Tip
Yes
Sampling Volume
100 mL (1 Pump Stroke), 500 mL (5 Pump Stroke)
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Part Number
NX-1000-100, NX-1000-130
Compatible Product Type
20 m Extension Hose
Compatible Series
Nextteq (NX)

Description

Detector Tube, Measurement Range 0.2 to 1 ppm, 1 to 80 ppm, Gas Detected Benzene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Color Change White to Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Sampling Time 2 min (1 to 80 ppm), Sampling Volume 100 mL (1 Pump Stroke), 500 mL (5 Pump Stroke), Chemical Formula C6H6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.