Shop NEXTTEQ

Detector Tube, Benzene, PK5

  • Mfr # NX111L
  • Zoro # G1927260

product price: 
$
85.89
/pk of 5, $17.18/ea

Key Features

Material
Glass
Detects For
Benzene
Measuring Range
0.1 to 7.5 ppm, 0.2 to 15 ppm, 1 to 75 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX111L
Zoro #
G1927260
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
Benzene
Measuring Range
0.1 to 7.5 ppm, 0.2 to 15 ppm, 1 to 75 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Detector Tube Application
Industrial Hygiene
Sampling Method
With Pump
Product Type
Gas Detection Tube
Gas Detected
Benzene
Measurement Range
0.1 to 7.5 ppm, 0.2 to 15 ppm, 1 to 75 ppm
Sampling Volume
1,000 mL (10 Pump Stroke), 100 mL (1 Pump Stroke), 500 mL (5 Pump Stroke)
CAS Number
71-43-2
Operating Temperature - Maximum
104 Degrees F
Calibrated
Yes
Sampling Time
10 min (0.2 to 15 ppm)
Tube Material
Glass
Operating Temperature - Minimum
32 Degrees F
Application
Industrial Hygiene
Shelf Life
2 yr
Chemical Formula
C6H6
Color Change
White to Greenish Brown
Break-Off Tip
Yes
Compatible Series
Nextteq (NX)
Compatible Manufacturer Part Number
NX-1000-100, NX-1000-130
Compatible Product Type
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250

Description

Detector Tube, Measurement Range 0.1 to 7.5 ppm, 0.2 to 15 ppm, 1 to 75 ppm, Gas Detected Benzene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change White to Greenish Brown, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.