Shop NEXTTEQ

Detector Tube, Butadiene, PK5

  • Mfr # NX113L
  • Zoro # G1940332

product price: 
$
94.99
/pk of 5, $19.00/ea

Key Features

Material
Glass
Detects For
1, 3-Butadiene
Measuring Range
0.1 to 2.0pmm, 0.5 to 10 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX113L
Zoro #
G1940332
UPC #
-
Country of Origin
Japan

Details

Item
Detector Tube
Material
Glass
Detects For
1, 3-Butadiene
Measuring Range
0.1 to 2.0pmm, 0.5 to 10 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Detector Tube Application
Leakage Detection In Synthetic Rubber Industry
Sampling Method
With Pump
Product Type
Gas Detection Tube
Color Change
Pink to White
Measurement Range
0.1 to 2.0ppm, 0.5 to 10 ppm
Sampling Time
12 min (0.1 to 2.0 ppm)
Calibrated
Yes
Break-Off Tip
Yes
Operating Temperature - Maximum
104 Degrees F
Chemical Formula
C4H6
Operating Temperature - Minimum
32 Degrees F
Gas Detected
Butadiene
CAS Number
106-99-0
Sampling Volume
100 mL (1 Pump Stroke), 400 mL (4 Pump Stroke)
Tube Material
Glass
Shelf Life
3 yr
Application
Leakage Detection in Synthetic Rubber Industry
Compatible Manufacturer Part Number
NX-1000-100, NX-1000-130
Compatible Series
Nextteq (NX)
Compatible Product Type
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250

Description

Detector Tube, Measurement Range 0.1 to 2.0ppm, 0.5 to 10 ppm, Gas Detected Butadiene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pink to White, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Leakage Detection in Synthetic Rubber Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.