Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Diborane, PK10
- Mfr # NX131
- Zoro # G1940116
product price:Â
$
92.69
/pk of 10, $9.27/ea
Key Features
Material
Glass
Detects For
Diborane
Measuring Range
0.02 to 1.0 ppm, 0.05 to 2.5 ppm, 0.1 to 5.0 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX131
- Zoro #
- G1940116
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Diborane
- Measuring Range
- 0.02 to 1.0 ppm, 0.05 to 2.5 ppm, 0.1 to 5.0 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break off
- Detector Tube Application
- Industrial Hygiene, Semiconductor Manufacturing Process
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Chemical Formula
- B2H6
- Tube Material
- Glass
- Shelf Life
- 2 yr
- Calibrated
- Yes
- Gas Detected
- Diborane
- Break-Off Tip
- Yes
- CAS Number
- 19287-45-7
- Application
- Industrial Hygiene, Semiconductor Manufacturing Process
- Measurement Range
- 0.02 to 1 ppm, 0.05 to 2.5 ppm, 0.1 to 5 ppm
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Series
- Nextteq (NX)
- Sampling Time
- 1 min (0.1 to 5 ppm)
- Operating Temperature - Minimum
- 32 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 0.02 to 1 ppm, 0.05 to 2.5 ppm, 0.1 to 5 ppm, Gas Detected Diborane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Semiconductor Manufacturing Process
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.